Altessa Grid ISO 5 (Class 100) Cleanroom Hood, Open Face
- Mfr # CHM-74WH-L
- Zoro # G624211056
product price:Â
$
28.59
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
- CHM-74WH-L
- Zoro #
- G624211056
- UPC #
- -
- Country of Origin
- China
Description
Altessa Grid Fabric - 99% Polyester / 1% Carbon, Open face with snap-under-the-chin closures, Two vertical snaps at each side of temples, Vertical and horizontal snaps in back, Rolled Hem, Meets standards required for use in ISO 5 (Class 100) - ISO 8 (Class 100,000) cleanrooms and other controlled environments
Documents & Resources