Shop UNILITE
Create Account
Blue Light Blocking Safety Glasses with Anti-Fog and Anti-Scratch Lenses 99% UV Protection Impact R
- Mfr # SGYCB
- Zoro # G521890118
product price:Â
$
32.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SGYCB
- Zoro #
- G521890118
- UPC #
- -
- Country of Origin
- China
Description
The SG-YCB are premium blue light blocking safety glasses with solid construction. Built for user comfort, they have a flexible 8-base curved polycaronate frame. It has a clear 420cut blue light blocking lens, workable against harmful HEV blue light upto 420NM. Its lens has high protection qualities and have K&N anti-scratch & anti-fog coatings with 99% UV A/B/C protection. Its nose pad and side arms are rubberized for additional grip and resilience. Rated to CE, ANSI & ASI/NZS, they offer universal certified protection. Comes with a micro-fiber drawstring storage bag when not in use. Spare lenses are available to purchase. Features: Tough flexible polycarbonate frame 8-Base curved toughened polycarbonate lenses Clear 420Cut blue light blocking lenses Blocks harmful HEV blue light up to 420nm K & N anti-scratch & anti-fog lens coatings 99% UV A/B/C protection (EN170) Flexible PC & TPR co-injected side arms Adjustable rubberised non-slip nose pads Reinforced nose bridge Micro-fibre drawstring storage bag included Lens Markings: Lens Filters: 2C (UV EN170) 1.2 (Clear) Optical Class: 1 (high optical quality) Lens Coatings: Anti-Scratch - K Anti-Fog - N Mechanical risk: Low energy impact - F High speed particles at extreme temperatures - T
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.