Shop UNILITE
Create Account
Electricians Scissors, 6" High-Grade 4034 Japanese Stainless Steel Blades DLC Coating
- Mfr # ES6
- Zoro # G021890052
product price:Â
$
43.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ES6
- Zoro #
- G021890052
- UPC #
- -
- Country of Origin
- China
Description
The ultimate cutting tool for professional electricians. Made with a whole steel frame and industrial strength polypropylene handles with full TPR coating, these scissors provide superior resistance, durability, grip, and comfort. The ES-6 Electricians Scissors feature high grade 4034 Japanese stainless steel 4.0mm thick polished blades with a black 'DLC' coating for extra sharpness. The high hardness blades (58+2 HRC) with anti-slip serrated edge make it easy to cut through various materials, including aluminum, copper, and soft cable. In addition to cutting, these scissors also feature 2.5mm2 and 1.5mm2 wire strippers and a wire crimping terminal, as well as a notch in the blades for cutting/stripping 50mm2 cable. The heavy duty nylon clip-on belt sheath makes it easy to carry the scissors with you wherever you go. Features: Ultra tough 6" professional electricians scissors Whole steel frame for high resistance & durability Industrial strength polypropylene handles With full TPR coating for superior grip & comfort High grade 4034 Japanese stainless steel 4.0mm thick polished blades with 40mm cutting edge Black 'DLC' (diamond-like-carbon) coating on blades for extra sharpness High hardness blades (58+2 HRC) with anti-slip serrated edge 2.5mm2 & 1.5mm2 wire strippers & wire crimping terminal Notch in the blades for cutting/stripping 50mm2 cable Includes heavy duty nylon clip-on belt sheath Suitable for cutting aluminium, copper and soft cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.