Shop UNILITE
Create Account
Heavy Duty Tape Measure, 5m/16ft 27mm Wide SUPERBLADE Nylon Coated 2.9m Stand-Out Blade Magnet
- Mfr # MT5M2
- Zoro # G821890047
product price:Â
$
24.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MT5M2
- Zoro #
- G821890047
- UPC #
- -
- Country of Origin
- China
Description
The MT5M2 Heavy Duty Tape Measure features a 5m (16ft) long, 27mm wide blade coated with ultra-durable SUPERBLADE nylon, offering 5x the lifespan of standard coatings. Its 2.9m (9.5ft) high stand-out blade makes long measurements easy, while the magnetic, triple-riveted stainless steel dual hook with 1kg suction ensures a secure hold on metal surfaces. Built to last, the SUPERBLADE resists falling sand, salt spray (100 hours), and drops from 9m (29ft). The dual-color, double-sided imperial and metric blade is easy to read, and a powerful push lock keeps it in place. A durable rear pocket clip and impact-resistant TPR-covered ABS casing provide extra protection, while the smooth internal mechanism ensures effortless blade extension and retraction. Features: Heavy duty 5m tape measure with 27mm wide blade Ultra high performance nylon coated SUPERBLADE - 5 x extended life 2.9m / 9.5ft high stand-out blade SUPERBLADE withstands durability tests of falling sand particles with 60 litres of salt spray for 100 hours Magnetic triple riveted stainless steel dual hook with 1kg suction Dual colour double sided imperial & metric blade Durable rear pocket clip - won't detach even if screw loosens Powerful push lock secures the blade Superior internal mechanism provides smooth operation Impact resistant TPR covered ABS casing Drop tested from 9m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.