HL-4R Rechargeable LED Headlamp 275 Lumens Red Night Vision USB-C Charging Waterproof Non-slip Sili
- Mfr # HL4R
- Zoro # G121890099
product price:Â
$
66.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HL4R
- Zoro #
- G121890099
- UPC #
- -
- Country of Origin
- China
Description
The HL-4R is a compact multi-use rechargeable headlamp, weighing just 78g/2.7oz. Its 275 lumen output can be dimmed 3 times and also includes a safety red flash function. It can be placed directly onto a hard hat via a 3M VHB adhesive mount (included) and has a high IPX5 water resistance making it ideal for outdoor use. The headlamp also now utilizes Type-C USB and comes complete with a 1m/3 ft charging cable and a handy carry pouch. Features: 275 Lumen white Cree LED 2 x 5mm red LEDs for night vision - on and flashing USB rechargeable high power lithium battery Red-to-Green charging indicator IPX5 water resistant 45 Deg rotational head Fully adjustable non-slip silicone headband Easy push micro switch 3M VHB adhesive helmet mount included Comes with a handy drawstring storage/carry pouch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.