Shop UNION PRODUCTS
Create Account
53300SC Round Concrete Grecian Urn Planter
- Mfr # 53300SC
- Zoro # G303767485
product price:Â
$
51.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53300SC
- Zoro #
- G303767485
- UPC #
- 78304533005
- Country of Origin
- China
Description
A lush and green garden is a thing of beauty. A well trimmed lawn or garden is a pleasure to behold. Check out our high quality garden supplies which are highly durable and stable.
Features- Grecian Urn - Concrete Color
- Made of weather resistant plastic
- Approximate size of planter opening 12.5" diameter
- Made in USA
- Weight: 3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.