Shop UNIQUE ACCESSORIES
Create Account
23600 Triple Socket With Lighted USB
- Mfr # 155748
- Zoro # G704000495
product price:Â
$
40.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 155748
- Zoro #
- G704000495
- UPC #
- -
- Country of Origin
- China
Description
Features
- Triple Socket With Lighted USB.
- Machined Aluminum Finish.
- Three 12V Ports With 1 USB Connector.
- Fuse Protected Plug.
- Can Be Mounted To Console Or Dash Board.
- Lights For Visual Notification That Unit Is Connected.
- Includes Mounting Tape.
- Dimension - 7.25 x 4.75 x 2 in.
- Item Weight - 0.4 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.