Shop UNIQUE TRUCK ACCESSORIES
Additional $175.00 delivery surcharge applies per item.
See details
Create Account
16 x 18 x 72 in. High Capacity HD Top Sider with Flip Up Door, 0.1 Thick Diamond
- Mfr # UNIHTB72C
- Zoro # G524178527
product price:Â
$
1,617.99
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
- UNIHTB72C
- Zoro #
- G524178527
- UPC #
- -
- Country of Origin
- China
Description
Features Top & bottom compartments. Two tiers of storage. Made of thick aluminum diamond tread. Weather resistant rain gutter design. Full rubber seal. Specifications Material: Aluminium. Diamond Thickness: 0.1 in. Cubic Feet: 15. Dimension: 16 in H x 18 in W x 72 in L. Weight: 77 lbs.