This item is Discontinued.

This item is Discontinued.
Bamboo Cylinder Floor Vase-Handcrafted Tall Decorative Vase-Ideal for Dining Room, Living Room, 16.5", Blue (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QI003245.MC.S
- Zoro #
- G304101967
- UPC #
- 651355034730
- Country of Origin
- Viet Nam
Dimensions
- Width
- 6
- Length
- 6
- Size
- Small
- Height
- 16.5
- Depth
- 6
Details
- Color
- Blue
- Weight
- 2
- Material
- Bamboo
Description
Upgrade your home to a luxury status with this modern floor vase. The exclusive qualities of this floor vase, such as vibrant colors, sturdy design, and bonus hints of natural beauty will complete the look of any room. It's unique shape design will add a modern appeal to your living room, hallway, dining room, or any room corner. The vase is pretty enough to show off without any fillings. For an even more striking display fill it up silk flowers, branches, or tall wispy grass. As this item is composed with a lightweight design, we would suggest you to put sand or pebbles in the vase to keep it stable. Whether you display it in your living room, entryway, or dining room, it’ll bring your home decor to the next level.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.