
Cylinder Shaped Tall Spun Bamboo Floor Vase Glossy White Lacquer and Natural Bamboo Finish, Large
Mfr # QI003455WN.L
Zoro # G704102120
product price:Â $129.99
/ea
Free Shipping & Returns
Key Features
Length
7.75
Material
Bamboo
Width
7.75
Color
White
Height
32
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
QI003455WN.L
Zoro #
G704102120
UPC #
651355225183
Country of Origin
China
Dimensions
Length
7.75
Width
7.75
Height
32
Depth
7.75
Details
Material
Bamboo
Color
White
Weight
4
Description
Welcome contemporary style into your collection of home decorations. This handmade bamboo vase will bring fresh vibes to your home for its sleek round shape, light color shades, and shiny polished finish. Whether there is an empty area in need of a centerpiece or looking to lighten living space ambiance, this vase will bring a breath of fresh air anywhere placed. Fill it up with birch branches or your choice of flowers.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.