This item is Discontinued.

This item is Discontinued.
Decorative Antique Aluminium-Casted Table Centerpiece Flower Vase, Two Tone Patina Green 19.25 Inch (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QI004133
- Zoro #
- G804102259
- UPC #
- 651355041332
- Country of Origin
- India
Dimensions
- Length
- 3.25
- Size
- 19.25 in
- Height
- 19.25
- Depth
- 3.25
- Width
- 15
Details
- Color
- Green
- Material
- Iron
- Weight
- 7
Description
Add an elegant touch and beautiful art to your home with this rustic table flower vase. It is made of 100% aluminum material with a unique vintage design. Ideal to use as a flower vase, statue, table centerpiece, or as a desktop decor. Suitable for various fillers such as dried or silk flowers, branches, feathers, or pearls. Whether you display it in your bedroom, office, or dining table, it’ll bring your home décor to the next level.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.