This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PWCD-515PC13R-10A-10F-BLK
- Zoro #
- G0686632
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Cord Length
- 10 ft
Details
- Item
- Standard Power Cord
- End 2 Connection Type
- IEC 60320 C13
- End 1 Connection Type
- NEMA 5-15P
- End 1 Gender and Plug End
- Male
- End 1 Number of Pins
- 3
- End 2 Gender and Plug End
- Female
- For Use With
- Electronic Equipment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.