Shop UNIRISE USA
See all product information
Create Account
GROUP 25 FOOT CAT6 SNAGLESS CLEARFIT PATCH CABLE GRAY - CAT6 PATCH CABLE CA
Mfr # 10042
Zoro # G0366516
product price:Â
$
14.55
/ea
Key Features
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
25 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10042
- Zoro #
- G0366516
- UPC #
- 893339038642
- Country of Origin
- Unknown
Dimensions
- Length - Patch Cord
- 25 ft
Details
- Item - Data Cable
- Patch Cable
- Category - Data Cable
- Category 6
- Connector Type - Patch Cord
- RJ-45 Network - Male
- Boot Type - Data cable
- Snagless
- Jacket Color
- Gray
- Conductor Material
- Copper
- Green Environmental Attribute
- Environmentally Friendly
- Solid / Stranded
- Stranded
- Jacket Type
- Plenum, UltraFlex
- Standards
- TAA/BAA, ISO/IEC 11801, UL, ETL Verified TIA/EIA-568B.2-1 Compliant
- Plenum Rated
- Yes
- Jacket Material
- Polyvinyl Chloride
- For Use With
- Network Device
- Contact Plating
- Gold
Description
UNC GROUP 25 FOOT CAT6 SNAGLESS CLEARFIT PATCH CABLE GRAY - CAT6 PATCH CABLE CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.