Abrasive Cut-Off Wheel, Type 1, 4 in Dia, 1/16 in Thick, Aluminum Oxide, A36T Grit
Mfr # 23061
Zoro # G009005287
product price:Â $3.49
/ea
Sold in multiples of 50 for $174.50
Key Features
Wheel Type
Type 1
Overall Diameter
4 in
Overall Thickness
1/16 in
Connector Size
5/8 in
Grit
A36T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
23061
Zoro #
G009005287
UPC #
699053230610
Country of Origin
United States
Dimensions
Overall Diameter
4 in
Overall Thickness
1/16 in
Connector Size
5/8 in
Details
Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
A36T
Primary Material Application
Ferrous Metals and Stainless Steel
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
19000 RPM
Description
SAIT Cut-Off Wheel, Thin High Speed, 4 in Wheel Dia, 1/16 in Wheel Thickness, 5/8 in Center Hole, A36T Grit, Medium Grade, Aluminum Oxide Abrasive, 19000 rpm Maximum, Resin Bond, Applicable Materials: Ferrous Metals and Stainless Steel, Wheel Type Number: Type 1, Wheel Hardness: T, For Use With: Die Grinders, Reinforced: Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.