SAIT 28043 Aluminum Oxide Bench Wheel (Grade A46X) 10" x 1" x 1-1/4", 1-Pack
Mfr # 28043
Zoro # G3871625
product price:Â $78.95
/ea
Free Shipping & Returns
Key Features
Abrasive Wheel Diameter
10"
Thickness
1"
Arbor Hole Size
1-1/4"
Abrasive Material
Aluminum Oxide
Grade
A46X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
28043
Zoro #
G3871625
UPC #
-
Country of Origin
United States
Dimensions
Abrasive Wheel Diameter
10"
Thickness
1"
Arbor Hole Size
1-1/4"
Details
Item
Bench Grinding Wheel
Abrasive Material
Aluminum Oxide
Grade
A46X
Application
General Purpose
Max. RPM
2674
Abrasive Grit
46
Description
Item Bench Grinding Wheel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.