SAIT 45623 6" Length Shank Carbide Burs, Type SC3L6, 3/8" x 3/4" x 1/4", 1-Pack
Mfr # 45623
Zoro # G6583818
product price:Â $45.79
/eaKey Features
Cutting Edge Type
SC3L6
Cutter Dia.
3/8"
Length of Cut
3/4"
Max. RPM
18000
Shank Dia.
1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
45623
Zoro #
G6583818
UPC #
699053456232
Country of Origin
United States
Dimensions
Cutter Dia.
3/8"
Length of Cut
3/4"
Shank Dia.
1/4"
Details
Cutting Edge Type
SC3L6
Item
Carbide Bur,Sc3L6 Dc 3/8x3/4
Max. RPM
18000
Description
Carbide Bur,Sc3L6 Dc 3/8x3/4, Included Angle Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.