SAIT 72822 Encore Ceramic Fiberglass Backed Flap Disc (Type 29) 4-1/2" x 7/8", 60 Grit, 10-Pack
Mfr # 72822
Zoro # G9797426
product price:Â $8.15
/ea
Sold in multiples of 10 for $81.50
Key Features
Flap Disc Type
Type 29
Overall Diameter
4-1/2 in
Connector Size
7/8 in
Backing Material
Fiberglass Backing
Backing Weight
X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
72822
Zoro #
G9797426
UPC #
699053728223
Country of Origin
United States
Dimensions
Overall Diameter
4-1/2 in
Connector Size
7/8 in
Details
Item
Flap Disc
Flap Disc Type
Type 29
Backing Material
Fiberglass Backing
Backing Weight
X
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Grade
Medium
Grit
60
Series
Encore Ceramic
Maximum Operating Speed
13,300 RPM
Packaged In
BOX
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Series Encore Ceramic, Backing Material Fiberglass Backing, Backing Weight X, Grit 60
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.