SAIT 77767 SAIT GF Grind & Finish Flap Discs, 5" x 7/8", Ceramic Grain, Coarse/60 Grit, 10-Pack
Mfr # 77767
Zoro # G3779819
product price:Â $22.89
/ea
Sold in multiples of 10 for $228.90
Key Features
Flap Disc Type
Type 29
Overall Diameter
5 in
Connector Size
7/8 in
Backing Material
Paper
Backing Weight
X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
77767
Zoro #
G3779819
UPC #
699053777672
Country of Origin
Belgium
Dimensions
Overall Diameter
5 in
Connector Size
7/8 in
Details
Item
Flap Disc
Flap Disc Type
Type 29
Backing Material
Paper
Backing Weight
X
Abrasive Type
Coated
Abrasive Material
Ceramic
Grade
Coarse
Grit
60
Series
GF
Maximum Operating Speed
12,200 RPM
Packaged In
BOX
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Series GF, Backing Material Paper, Backing Weight X, Grit 60
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.