SAIT 82416 EA-F Industrial Roll , 1-1/2" x 50 yards, 240 Grit, 1-Pack
Mfr # 82416
Zoro # G6571400
product price:Â $56.69
/eaKey Features
Overall Length
50 yd
Overall Width
1-1/2 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Open Coat
Backing Material
Cotton Cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
82416
Zoro #
G6571400
UPC #
699053824161
Country of Origin
Italy
Dimensions
Overall Length
50 yd
Overall Width
1-1/2 in
Details
Item
Industrial Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Open Coat
Grit
240
Backing Material
Cotton Cloth
Series
EA-F
Description
Shop Roll,1-1/2x50,Yt-27 240x Int-27T
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.