Shop UNITED ABRASIVES/SAIT
Create Account
Type 1 General Purpose Bench Grinding Wheel, 6 In Dia X 1 In Thk, 1 In, 60 Grit, Aluminum Oxide Abra
Mfr # 28007
Zoro # G308689362
product price:Â
$
50.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28007
- Zoro #
- G308689362
- UPC #
- 699053280073
- Country of Origin
- Israel
Description
SAIT Bench Grinding Wheel, Type 1 General Purpose, 6 in dia, 1 in Thickness, 1 in, 60 Grit, Coarse Grade, Aluminum Oxide Abrasive, 4138 RPM Maximum, Vitrified Porous Bond, Applicable Materials: Ferrous Metals, Carbon Steel, Steel, Iron and Forgings
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov