UNITED ABRASIVES DT 4-1/2X1/8X5/8-11

  • Mfr # 22544

  • Zoro # G909612905


product price:  $15.45
/ea
Sold in multiples of 10 for $154.50

Key Features

Wheel Type
Type 27
Connector Size
5/8 in
Abrasive Material
Ceramic
Maximum Operating Speed
13,300 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
22544
Zoro #
G909612905
UPC #
699053225449
Country of Origin
United States

Dimensions

Connector Size
5/8 in

Details

Wheel Type
Type 27
Abrasive Material
Ceramic
Maximum Operating Speed
13,300 RPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.