DistillingFlask, Borosilicate, 125 mL, PK12
Mfr # FG4620-125
Zoro # G6144610
product price:Â $99.49
/pk 12, $8.29/ea
Free Shipping & Returns
Key Features
Flask Type
Distilling
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Special Features
Large White Block Letters, Long Side Arm is Ideal for Distillation Applications, Thermal Shock-Resistant
Includes Closure
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG4620-125
Zoro #
G6144610
UPC #
-
Country of Origin
India
Dimensions
Mouth Size
Narrow
Details
Flask Type
Distilling
Item
Distilling Flask
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Special Features
Large White Block Letters, Long Side Arm is Ideal for Distillation Applications, Thermal Shock-Resistant
Includes Closure
No
Capacity - Metric
125 mL
Body Material
Borosilicate Glass
Shape
Round
Glassware Class
A
Number of Flasks Included
12
Graduated
No
Closure Type
Stopper
Body Color
Clear
Clarity
Transparent
Basic Material
Glass
Closure Material
No Closure
USP Specification
Type I
ASTM Specification
E438
Neck Style
Straight
Capacity - English
4.23 fl oz
Description
Pack of 12 flasks with 125ml capacity and long side arm for distillation applications. Made from low-expansion borosilicate glass, these flasks feature uniform wall thickness for superior mechanical strength and shock resistance. Large white block lettering allows for easy identification of capacity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.