1387083 7.5 in. Dia. Economy Aneroid Barometer

  • Mfr # 1387083
  • Zoro # G703997833
product price: 
$
108.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1387083
Zoro #
G703997833
UPC #
885634230968
Country of Origin
India

Description

United Scientific Economy Aneroid Barometer teaches students the role of the barometer in forecasting the weather. It features a 7.5 inch diameter dial placed on a 11.25 inch diameter plastic case and this wall mounted barometer is graduated in millimeters of mercury and millibars.

Features
  • Economy Aneroid Barometer
Includes:
  • Economy aneroid barometer with ring for easy hanging
Specifications
  • Diameter: 7.5" Dia.
  • Country of Origin: India
  • Safety: No Choking Hazard
  • Allergens: Contains No Allergens
  • Material: Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews