Shop UNITED SCOPE LLC.

AmScope SM-3TZ-FOD-M 3.5X-90X Trinocular Zoom Stereo Microscope with Fiber Optic Light &1.3MP Camera

  • Mfr # SM-3TZ-FOD-M
  • Zoro # G904946128

product price: 
$
3,065.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SM-3TZ-FOD-M
Zoro #
G904946128
UPC #
13964471946
Country of Origin
United States

Description

Amscope sm-3tz-fod-m 3.5x-90x trinocular zoom stereo microscope with fiber optic light &1.3mp camera this great microscopy package includes a stereo inspection microscope with light and digital image system. It comes with a trinocular 3.5x-90x zoom microscope on a boom stand, a flexible 150 watt dual-light fiber optical illuminator and a high resolution usb2.0 digital camera. It offers crystal clear images and is a perfect inspection microscopy system. With 30mm super widefield, high-eyepoint eyepieces (10x) and 0.5x and 2.0x barlow lenses, 22" long metal-sheathed fiber optic cables, and a 150w light source with intensity-adjustable controls. It provides bright, even and cool illumination. The dual goose-neck fiber optic cables are flexible and can be bent into various positions. The digital camera captures still images and video, and allows you to view a live stream on your pc. With software available for windows, mac, and linux, it's a multi-platform imaging solution. features: trinocular zoom microscope with a high quality digital camera 3.5x-90x extremely large zoom continuous magnification range versatile single-arm boom stand covering large working area 45 inclined trinocular head with super widefield high-eyepoint eyepieces super widefield 30mm wf10x/20 eyepieces (10x power with 20mm field of view) high resolution optical system with great flatness and contrast sharp stereo erect images over a wide field of view crystal clear original true color microscope images dual eye tubes with adjustable diopter extremely large working distance up to 8" (200mm) sturdy cast metal boom stand finished with stain-resistant enamel accurate alignment ensuring a fatigue-free long hour viewing full optical glass elements precise ground glass lenses full metal chrome-plated mechanical components adjustable interpupillary distance rubber eye guards included 110v, 150w variable-intensity

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.