USSC Grills Hooch Wood Pellet Grill, 350 Sq." Cooking Surface
- Mfr # USG350
- Zoro # G905951725
product price:Â
$
1,228.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- USG350
- Zoro #
- G905951725
- UPC #
- 12685005553
- Country of Origin
- China
Description
never cook with gas or charcoal again with the new ussc wood pellet grills. Grill, barbecue, roast and smoke like a pro with the usg350 wood pellet grill. This state of the art pellet grill has integrated technology to automatically adjust the internal cooking temperature to your desired setting while taking into account the outdoor ambient temperatures to ensure your food is always cooked to perfection. It automatically adjusts the fuel feed rate to provide a perfectly steady temperature throughout the grilling time. The hooch small wood pellet grill also features a unique grease removal system that helps keep cleanup and maintenance a breeze. Wood pellet grills are set apart from traditional offset smokers since the computer control technology allows you to set the cooking temperature (just like your oven) to the perfect temperature for any meat and maintain a very even heat across the entire cooking time, whether its 1 hour or 8 and even longer. The ussc wood pellet grills also come with an integrated food temperature sensor to ensure your food is cooked to perfection. features 350 sq. In cooking area (13" x 19.5" grilling surface) is perfect for small jobs and cookouts versatile grilling temperatures from 180 to 500 perfect for grilling, smoking, braising and bbq digital thermostat with led temperature readout for both set temperature, grill temperature and food temperature automatic ignition is simple with just the push of a button stainless steel grill surface and grease removal trays for easy cleanup high temperature, powder coated finish for durability side shelf with 4 tool hooks to hold all your cooking needs rollerblade style wheels for easy maneuverability side loading pellet hopper has up to 10 lb. Capacity allows for 6 hours or longer between refills easy grease tray system eliminates flare ups and dr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.