This item is Discontinued.

This item is Discontinued.
Board, 42x32, Header, White/Marble (Discontinued)
Mfr #
UV7012EZ5-MARBLE-WHITE
Zoro #
G9574459
Country of Origin United States
Category Enclosed Boards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UV7012EZ5-MARBLE-WHITE
- Zoro #
- G9574459
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 42"x32"
Details
- Board Color
- White
- Frame Color
- Marble
- Family Code
- UV7012EZ5
- Item
- Double Door Enclosed Radius EZ Tack Board
Description
Easy Tack Boards with self-adhesive fabric allow important messages to be displayed without the use of damaging pins, tacks, or tape. Easy Tack Boards are ideal for schools, universities, businesses, community centers, and much more due to their simple and convenient design. The durable Satin Anodized Aluminum frame features a contemporary radius design with mitered corners. These indoor boards also come with an acrylic window in a locking door that swings open on a full-length piano hinge.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov