This item is Discontinued.

This item is Discontinued.
Corkboard, Amethyst/Satin, 24" x 36" (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UV430H-SATIN-AMETHY
- Zoro #
- G9241047
- UPC #
- -
- Country of Origin
- United States
- Board Color
- Amethyst
- Frame Color
- Satin
- Family Code
- UV430H
- Item
- Corkboard
Description
Corkboard,Amethyst/Satin,24 In. x 36 In.