This item is Discontinued.

This item is Discontinued.
Corkboard, Blue Spruce /Black, 24" x 36" (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UV415I-BLACK-BLSPRU
- Zoro #
- G9238597
- UPC #
- -
- Country of Origin
- United States
- Board Color
- Blue Spruce
- Frame Color
- Black
- Family Code
- UV415I
- Item
- Corkboard
Description
Corkboard,Blue Spruce /Black,24 In. x 36 In.