This item is Discontinued.

This item is Discontinued.
Corkboard, Burgundy/Gold, 36" x 36" (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UV436H-GOLD-DBURGU
- Zoro #
- G9242243
- UPC #
- -
- Country of Origin
- United States
- Board Color
- Deep Burgundy
- Frame Color
- Gold
- Family Code
- UV436H
- Item
- Corkboard
Description
Corkboard,Burgundy/Gold,36 In. x 36 In.