This item is Discontinued.
This item is Discontinued.
Corkboard, Cork Backing/Satin, 48" x 36" (Discontinued)
Mfr #
UV451HILED-SATIN-CORK
Zoro #
G9255053
Country of Origin United States
Category Bulletin Boards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UV451HILED-SATIN-CORK
- Zoro #
- G9255053
- UPC #
- -
- Country of Origin
- United States
Details
- Board Color
- Cork
- Frame Color
- Satin
- Family Code
- UV451HILED
- Item
- Corkboard
Description
Corkboard,Cork Backing/Satin,48 In. x 36 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov