This item is Discontinued.

This item is Discontinued.
Corkboard, Dark Spruce /Satin, 72" x 48" (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UV408-SATIN-DRKSPR
- Zoro #
- G9257208
- UPC #
- -
- Country of Origin
- United States
- Board Color
- Dark Spruce
- Frame Color
- Satin
- Family Code
- UV408
- Item
- Corkboard
Description
Corkboard,Dark Spruce /Satin,72 In. x 48 In.