Shop All Bulletin Boards
United Visual Products
Corkboard, Fabric, Brnz/Pumc, 3 Door, 96x36"
Mfr # UV3065-BRONZE-PUMICE
Zoro # G9158191
product price: $638.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$638.99
Free 30-Day Returns
Key Features
- Frame Color Bronze
- Family Code UV3065
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV3065-BRONZE-PUMICE
- Zoro # G9158191
- Country of Origin United States
- Category Bulletin Boards
Details
Board Color | Pumice |
Frame Color | Bronze |
Family Code | UV3065 |
Item | Corkboard |
Description
Corkboard,Fabric,Brnz/Pumc,3 Door,96 x 36 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Blue Plastic Base Ten Class Set (0932)
- COSCO Replacement Ink Pad, Red/Blue (061961)
- MEASURETEK Digital Floor Scale with Remote Indicator 2200kg/5000 lb. Capacity (12R960)
- QUALITY RESOURCE GROUP Stadium Cup, Safety is for Life, PK10 (24GSCSL)
- UNITED VISUAL PRODUCTS Pedestal Dry Erase Display Board 24"x58", White (UVWPS2436-CHROME-WHITE)
- UNITED VISUAL PRODUCTS Corkboard, Forbo, Bronze, 1 Door, 36 x 36" (UV302-BRONZE-FORBO)
- UNITED VISUAL PRODUCTS Corkboard, Black/Black, 48"x36" (UV4041PLUS-BLACK-BLACK)
- UNITED VISUAL PRODUCTS Corkboard, 48"x36", Buff/Bronze (UV4041-BRONZE-BUFF)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 24"H x 36"W (UV641AEZ-GREY-SATIN)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 48"H x 72"W (UV646AEZ-GREY-SATIN)
- MASTERVISION Bulletin Board, Cork, 70-13/16" W (CA271170)
- United Visual Products Bulletin Boards