Shop All Bulletin Boards
This Product is Discontinued
United Visual Products
Corkboard, Keylime/White, 24" x 36" (Discontinued)
Mfr # UV450HILED-WHITE-KEYLIME
Zoro # G9244483
Free Shipping & Returns
This Product is Discontinued
Key Features
- Frame Color White
- Family Code UV450HILED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Visual Products
- MFR # UV450HILED-WHITE-KEYLIME
- Zoro # G9244483
- Country of Origin United States
- Category Bulletin Boards
Details
Board Color | Keylime |
Frame Color | White |
Family Code | UV450HILED |
Item | Corkboard |
Description
Corkboard,Keylime/White,24 In. x 36 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.