This item is Discontinued.

This item is Discontinued.
Corkboard, Med Grey/White, 60" x 36" (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UV432H-WHITE-MEDGRY
- Zoro #
- G9253592
- UPC #
- -
- Country of Origin
- United States
- Board Color
- Medium Grey
- Frame Color
- White
- Family Code
- UV432H
- Item
- Corkboard
Description
Corkboard,Med Grey/White,60 In. x 36 In.