This item is Discontinued.
This item is Discontinued.
Corkboard, Pearl/White, 72" x 36" (Discontinued)
Mfr #
UV418ILED-WHITE-PEARL
Zoro #
G9258361
Country of Origin United States
Category Bulletin Boards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UV418ILED-WHITE-PEARL
- Zoro #
- G9258361
- UPC #
- -
- Country of Origin
- United States
- Board Color
- Pearl
- Frame Color
- White
- Family Code
- UV418ILED
- Item
- Corkboard
Description
Corkboard,Pearl/White,72 In. x 36 In.