This item is Discontinued.

This item is Discontinued.
Corkboard, Pumice/ Satin, 48" x 36" (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UV431H-SATIN-PUMICE
- Zoro #
- G9252910
- UPC #
- -
- Country of Origin
- United States
Details
- Board Color
- Pumice
- Frame Color
- Satin
- Family Code
- UV431H
- Item
- Corkboard
Description
Corkboard,Pumice/ Satin,48 In. x 36 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov