This item is Discontinued.
This item is Discontinued.
Corkboard, Pumice/Gold, 72" x 48" (Discontinued)
Mfr #
UV419ILED-GOLD-PUMICE
Zoro #
G9259387
Country of Origin United States
Category Bulletin Boards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UV419ILED-GOLD-PUMICE
- Zoro #
- G9259387
- UPC #
- -
- Country of Origin
- United States
- Board Color
- Pumice
- Frame Color
- Gold
- Family Code
- UV419ILED
- Item
- Corkboard
Description
Corkboard,Pumice/Gold,72 In. x 48 In.