This item is Discontinued.
This item is Discontinued.
Corkboard, Rubber Backing /White, 48"x 36" (Discontinued)
Mfr #
UV416ILED-WHITE-RUBBER
Zoro #
G9250311
Country of Origin United States
Category Bulletin Boards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UV416ILED-WHITE-RUBBER
- Zoro #
- G9250311
- UPC #
- -
- Country of Origin
- United States
- Board Color
- Rubber
- Frame Color
- White
- Family Code
- UV416ILED
- Item
- Corkboard
Description
Corkboard,Rubber Backing /White,48 In. x 36 In.