This item is Discontinued.
This item is Discontinued.
Corkboard, Rubber/ Bronze, 36" x 36" (Discontinued)
Mfr #
UV436HI-BRONZE-RUBBER
Zoro #
G9245542
Country of Origin United States
Category Bulletin Boards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UV436HI-BRONZE-RUBBER
- Zoro #
- G9245542
- UPC #
- -
- Country of Origin
- United States
Details
- Board Color
- Rubber
- Frame Color
- Bronze
- Family Code
- UV436HI
- Item
- Corkboard
Description
Corkboard,Rubber/ Bronze,36 In. x 36 In.