This item is Discontinued.
This item is Discontinued.
Corkboard, Rubber/ White, 36" x 36" (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UV436HI-WHITE-RUBBER
- Zoro #
- G9245682
- UPC #
- -
- Country of Origin
- United States
- Board Color
- Rubber
- Frame Color
- White
- Family Code
- UV436HI
- Item
- Corkboard
Description
Corkboard,Rubber/ White,36 In. x 36 In.