This item is Discontinued.

This item is Discontinued.
Corkboard, Synthetic Forbo /Gold, 18"x 24" (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UV414I-GOLD-FORBO
- Zoro #
- G9238131
- UPC #
- -
- Country of Origin
- United States
- Board Color
- Forbo
- Frame Color
- Gold
- Family Code
- UV414I
- Item
- Corkboard
Description
Corkboard,Synthetic Forbo /Gold,18 In. x 24 In.