This item is Discontinued.
This item is Discontinued.
Corkboard, Synthetic Forbo/White, 72"x 48" (Discontinued)
Mfr #
UV419ILED-WHITE-FORBO
Zoro #
G9260017
Country of Origin United States
Category Bulletin Boards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UV419ILED-WHITE-FORBO
- Zoro #
- G9260017
- UPC #
- -
- Country of Origin
- United States
- Board Color
- Forbo
- Frame Color
- White
- Family Code
- UV419ILED
- Item
- Corkboard
Description
Corkboard,Synthetic Forbo/White,72 In. x 48 In.