This item is Discontinued.
This item is Discontinued.
Corkboard, White/Black, 48" x 36" (Discontinued)
Mfr #
UV416ILED-WHITE-BLACK
Zoro #
G9249508
Country of Origin United States
Category Bulletin Boards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UV416ILED-WHITE-BLACK
- Zoro #
- G9249508
- UPC #
- -
- Country of Origin
- United States
Details
- Board Color
- Black
- Frame Color
- White
- Family Code
- UV416ILED
- Item
- Corkboard
Description
Corkboard,White/Black,48 In. x 36 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov