This item is Discontinued.

This item is Discontinued.
Double Door Radius Corkboard, 42"X32", G (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UV80025-GOLD-RUBBER
- Zoro #
- G4927131
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 42"
Details
- Board Color
- Rubber
- Frame Color
- Gold
- Family Code
- UV80025
- Item
- Double Door Radius Corkboard
Description
Double Door Radius Corkboard,42 In.X32 In.,G