This item is Discontinued.

This item is Discontinued.
Double Door Radius Corkboard, 48"X36", G, UV8003-GOLD-APRICOT (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UV8003-GOLD-APRICOT
- Zoro #
- G4924112
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 48"
Details
- Board Color
- Apricot
- Frame Color
- Gold
- Family Code
- UV8003
- Item
- Double Door Radius Corkboard
Description
Double Door Radius Corkboard,48 In.X36 In.,G