Shop UNITED VISUAL PRODUCTS
Additional $50.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sign Post, Square, , Polyethylene Green, 10 ft. L, 3-1/2" D
Mfr # UVMCSP-WOODGRN
Zoro # G1980023
product price:Â
$
167.99
/ea
Key Features
Length
10 ft.
Width
3-1/2"
Depth
3-1/2"
Material
Polyethylene
Post Style
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UVMCSP-WOODGRN
- Zoro #
- G1980023
- UPC #
- 640024603841
- Country of Origin
- United States
Dimensions
- Length
- 10 ft.
- Width
- 3-1/2"
- Depth
- 3-1/2"
- Sign Post Length
- 8 ft
- Sign Post Depth
- 3 1/2 in
- Sign Post Width
- 3 1/2 in
- Max. Sign Size/Capacity
- 16 in L x 34 in H
Description
Sign Post, Square, Breakaway Feature No, Sign Post Material Plastic, Sign Post Color Green, Sign Post Finish Unfinished, Sign Post Length 8 ft, Sign Post Depth 3 1/2 in, Sign Post Width 3 1/2 in