Shop UNITED VISUAL PRODUCTS

Sign Post, Square, , Recycled Plastic Green, 10 ft. L, 3-1/2" D, 2 PK

  • Mfr # UVMCP-WOODGRN

  • Zoro # G9856341


product price: 
$
310.99
/pk of 2, $155.50/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Length
10 ft.
Width
3-1/2"
Depth
3-1/2"
Material
Recycled Plastic
Post Style
Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UVMCP-WOODGRN
Zoro #
G9856341
UPC #
640024603339
Country of Origin
United States
Item
Sign Post
Material
Recycled Plastic
Post Style
Square
Color
Green
For Use With
Mfr. No. UVMC4530-WOODGRN, UVMC4536-WOODGRN, UVMC5240-WOODGRN, UVMC4530LB-WOODGRN, UVMC4536LB-WOODGRN, UVMC5240LB-WOODGRN, UVSD4226-WOODGRN, UVSD4832-WOODGRN, UVSD5438-WOODGRN, UVSD4226LB-WOODGRN, UVSD4832LB-WOODGRN, UVSD5438LB-WOODGRN, UVDD4530-WOODGRN, UVDD4536-WOODGRN, UVDD5240-WOODGRN, UVDD4530LB-WOODGRN, UVDD4536LB-WOODGRN, UVDD5240LB-WOODGRN
Breakaway Feature
No
Sign Post Material
Plastic
Includes
Assembly Hardware
Sign Post Finish
Unfinished
Hole to Hole Center (In.)
22 in to 28 in
Sign Post Color
Green
Holes on 1 in. Centers
Yes
Sign Post Style
Square
Includes Mounting Hardware
Yes
Hole Punch Style
Prepunched
Frame Color
Woodland Green
Board Color
Woodland Green
Family Code
UVMCP

Description

Sign Post, Square, Breakaway Feature No, Sign Post Material Plastic, Sign Post Color Green, Sign Post Finish Unfinished, Sign Post Length 120 in, Sign Post Depth 3 1/2 in, Sign Post Width 3 1/2 in, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.