This item is Discontinued.
This item is Discontinued.
Wheelchair Symbol, Plastic, 3" x 3", Surface (Discontinued)
Mfr #
UVOS1036
Zoro #
G4158743
UPC # 640024602783
Country of Origin United States
Category Facility Signs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UVOS1036
- Zoro #
- G4158743
- UPC #
- 640024602783
- Country of Origin
- United States
Dimensions
- Height
- 3"
- Width
- 3"
Details
- Item
- Handicap Sign
- Legend
- Wheelchair Symbol
- Sign Material
- Plastic
- Sign Mounting Style
- Surface
- UV Resistant
- No
- Glow-in-the-Dark
- No
- Mounting Style
- Surface
- Subject Matter
- Information
- Legend Style
- Symbol
- Material
- Plastic
- Legend/Background Color
- White/Brown
Description
Handicap Sign, Sign Subject Matter Facility, Height 3 In., Width 3 In., Sign Material Plastic, Sign Mounting Style Surface, Legend Wheelchair Symbol