This item is Discontinued.

This item is Discontinued.
Hinge-less Radius Corkboard, 30"x36", Satin Alum Frame/Pumice (Discontinued)
Mfr #
UVEB3036R-SATIN-PUMICE
Zoro #
G9568813
Country of Origin United States
Category Enclosed Boards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UVEB3036R-SATIN-PUMICE
- Zoro #
- G9568813
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 30"x36"
Details
- Board Color
- Pumice
- Frame Color
- Satin
- Family Code
- UVEB3036R
- Item
- Hinge-less Radius Corkboard
Description
These high quality Elevator Boards will allow you to easily display elevator certificates, announcements, and more. Designed with a sleek frame and smaller profile, these boards were specifically designed to be used in areas with limited space. The removable cover allows complete access to the board surface for easy content change. The frame is captured at the top using a simple bracket, and then is secured at the bottom with a key lock.