This item is Discontinued.

This item is Discontinued.
Indoor Enclosed Combo Board, 72"x36", Black Frame/Green & Pumice (Discontinued)
Mfr #
UVCB7236B-GREEN-PUMICE
Zoro #
G9595343
Country of Origin United States
Category Enclosed Boards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UVCB7236B-GREEN-PUMICE
- Zoro #
- G9595343
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 72"x36"
Details
- Board Color
- Pumice
- Frame Color
- Green
- Family Code
- UVCB7236B
- Item
- Indoor Enclosed Combo Board
Description
The boards feature a traditional Anodized aluminum frame that catches the public eye, informing them that there is important information displayed. Enclosed double door Combo Boards are ideal for optimizing customization and increasing the amount of methods that announcements be displayed.